Shop All Eye Bolts
Zoro Select
Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK
Mfr # M16180.100.0070
Zoro # G0301835
product price: $43.39
/pk 25, $1.74/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Eye Inside Diameter 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16180.100.0070
- Zoro # G0301835
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M10 |
Eye Inside Diameter | 10 mm |
Overall Length | 70 mm |
Thread Length | 26 mm |
Screw Size | M10 |
Shank Diameter | 10 mm |
Eye Outside Diameter | 20 mm |
Hole Center-to-End Length | 70 mm |
Thread Size | M10-1.50 |
Eye Outside Dia. | 20.0 mm |
Eye Inside Dia. | 10 mm |
Length from Ream Center | 70.0 mm |
Description
Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 20 mm, Eye Thickness 12 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 70 mm, Shank Diameter 10 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26 mm, Thread Pitch 1.5 mm, Thread Size M10-1.50, Externally Threaded, System of Measurement Metric, Rod End, Screw Size 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01301.050.0001)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5XA21)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 27 mm Shaft Dia, 50 PK (M36000.027.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (U16000.100.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Zinc Plated (U16010.087.0226)
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK (U17210.046.0159)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0125)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16180.025.0100)
- ZORO SELECT Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3/4 in Shank, 3/4 in ID, Stainless Steel, Plain (11564 3)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0110)
- Zoro Select Eye Bolts