Shop All Eye Bolts
Zoro Select
Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK
Mfr # U17210.046.0159
Zoro # G3222965
original price:
$2.69
5% off
new price: $2.55
/pk 20, $0.13/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Eye Inside Diameter 15/32 in
- Material Steel
- Finish Zinc Plated
- Overall Length 1-19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17210.046.0159
- Zoro # G3222965
- UPC # 190735033449
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Eye Inside Diameter | 15/32 in |
Overall Length | 1-19/32 in |
Thread Length | 5/8" |
Width | 51/64 in |
Nut Width | 51/64 in |
Fastener Length | 1 19/32 in |
Shank Diameter | 1/8 in |
Fastener Length | 1 19/32 in |
Eye Inside Dia. | 15/32 in |
Description
Screw Eye, System of Measurement Inch, Material Steel, Finish Zinc Plated, Thread Length 5/8 in, Eye Inside Dia. 15/32 in, Overall Length 1 19/32 in, Working Load Limit 10 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 316, Plain Finish (U55067.075.7200)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Plain (K2028-6)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A4, PK25 (M55700.020.0025)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07855 9)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0175)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0040)
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0118)
- ZORO SELECT Eye Bolt M27-3.00, 25 mm ID, Steel, Plain, 5 PK (M16180.270.0160)
- ZORO SELECT Eye Bolt With Shoulder, 1/4"-20, 1-13/16 in Shank, 3/16 in ID, Steel, black oxide (Z0040)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (B56728)
- Zoro Select Eye Bolts