Shop All Eye Bolts
Zoro Select
Eye Bolt 1/4-4", Steel, Plain, 1000 PK
Mfr # 1464LAEP
Zoro # G7241505
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Plain
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1464LAEP
- Zoro # G7241505
- Country of Origin Taiwan, Province of China
- Category Eye Bolts
Dimensions
Thread Size | 1/4-4" |
Overall Length | 4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Description
1/4X4 Acoustical Eye Lag Steel Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK (WWG-37002)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (35004)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0400)
- ZORO SELECT Eye Bolt With Shoulder, 3/8"-16, 2-13/16 in Shank, 3/8 in ID, Steel, black oxide (Z0041)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16180.025.0100)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized, 10 PK (UTB06192GR10)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0400)
- ZORO SELECT Eye Bolt 3/32", 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0150)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Plain (K2034)
- Zoro Select Eye Bolts