Shop All Cable Protectors
Zoro Select
Extruded Alum Hose and Cable Crossover
Mfr # HCR-36
Zoro # G0398456
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Cables, Hoses
- Number of Channels 1
- Load Capacity 10,000 lb/Axle
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HCR-36
- Zoro # G0398456
- UPC # 691215022057
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 36 in |
Width | 7 1/8 in |
Channel Width | 2 5/8 in |
Cable Protection System Components Length | 36 in |
Height | 1 1/8 in |
Overall Height | 1 1/8 in |
Details
Cable Protection System Component Item | Cable Ramp |
Item | Cable Ramp |
Material | Aluminum |
For Use With | Cables, Hoses |
Number of Channels | 1 |
Load Capacity | 10,000 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
Cable Protection System Components Color | Silver |
ADA Compliant | No |
Texture | Serrated |
Cable Feed Style | Lay Under |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 3/4 in, Channel Width 2 5/8 in, Load Capacity 10,000 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 1 1/8 in, Length 36 in, Width 7 1/8 in, ADA Compliant No, Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- Zoro Select Cable Protectors