Shop All Hand Trucks
Zoro Select
Extra Tall Hand Truck, 800 lb.
Mfr # TF-370-10
Zoro # G6583586
product price: $222.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TF-370-10
- Zoro # G6583586
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Noseplate Depth | 13 1/2 in |
Wheel Width | 2 3/4 in |
Noseplate Width | 16 in |
Overall Depth | 23 in |
Nose Plate Depth | 13 1/2 in |
Nose Plate Width | 16 in |
Handle Height | 60 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle Dia. | 5/8 in |
Maximum Stack Height | 60 in |
Nose Plate WxD | 16 in x 13 1/2 in |
Overall HxWxD | 60 in x 18 in x 23 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 60 in, Overall Width 18 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- ZORO SELECT Cylinder Truck, 1000 lb. Ld Cap., T-Handle (210131)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- ZORO SELECT Tilt Back Hand Truck, Rubber Wheel (39E624)
- ZORO SELECT Hand Truck, 800 lb., Continuous (TF-200-8S)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- Zoro Select Hand Trucks