Shop All Cap Nuts & Acorn Nuts
Zoro Select
Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 10 PK
Mfr # CPB225
Zoro # G3058921
product price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Extra Low Crown
- Material Brass
- Finish Plain
- Overall Height 7/16 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB225
- Zoro # G3058921
- UPC # 632393650847
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 7/16 in |
Hex Width | 9/16 in |
Nut Height | 7/16 in |
Fastener Thread Depth | 9/32 in |
Height | 7/16 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 5/16"-18 |
Thread Depth | 9/32" |
Description
Cap Nut, Profile Extra Low Crown, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 5/16 In.-18, Overall Height 0.438 in, Hex Width 9/16 in, Tensile Strength 55,000 psi, Material Quality Standards ASTM B16, System of Measurement Inch, Color Brass, Pack Size Small Pack, Rockwell Hardness B78, Thread Direction Right Hand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03040)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Plain, 10 PK (2712512)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 27/64 in Ht, 50 PK (U12920.037.0001)
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31F100KCS)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H (CPB236)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Brass, Plain, 1/4 in H, 100 PK (CPB042)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-1/32 in H (Z0334-188)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB135)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB084)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Nylon, Plain, 15/32 in H, 25 PK (0525020CN)
- Zoro Select Cap Nuts & Acorn Nuts