Shop All Extra Long Drill Bits
Zoro Select
Extra Long Drill Straight Flute, 5/32in.
Mfr # 17501562
Zoro # G0497896
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Size 5/32"
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17501562
- Zoro # G0497896
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Size | 5/32" |
Shank Dia. | 5/32 in |
Overall Length | 5 29/32 in |
Flute Length | 3 15/32 in |
Maximum Drilling Depth | 3-15/32 in |
Dimension Type | Fractional Inch |
Metric Size | 3.97 |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Shank Length | 2-7/16 in |
Drill Point Length | 1.03 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/32 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 3 15/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive T-50 Star Bit Socket (641404)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- KNIPEX 8 in Solar Crimper Frame Only (97 43 200)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09669)
- Zoro Select Extra Long Drill Bits