Shop All Extra Long Drill Bits
Zoro Select
Extra Long Drill Straight Flute, 1in.
Mfr # 17210000
Zoro # G0498331
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 in
- Size 1"
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17210000
- Zoro # G0498331
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 in |
Size | 1" |
Shank Dia. | 1 in |
Overall Length | 16 in |
Flute Length | 13 3/4 in |
Maximum Drilling Depth | 13-3/4 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 11xD |
Metric Size | 25.40 |
Depth x Dia. Ratio | 11xD |
Drill Length Class | Extra Long |
Drill Point Length | 6.60 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2-1/4 in |
Description
Extra Long Drill Bit, Drill Bit Size 1 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 1.0000, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 13 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK100)
- EKLIND Hex Key Stand (11111)
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- CRAFTSMAN Precision Screwdriver Set, Steel, 5 pcs. (CMHT65074)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x12IN (50743)
- Zoro Select Drill Bits