Shop All Extra Long Drill Bits
Zoro Select
Extra Long Drill Straight Flute, 1/8in.
Mfr # 17501250
Zoro # G0497920
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Material Solid Carbide
- Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17501250
- Zoro # G0497920
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 5 1/4 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2-7/8 in |
Dimension Type | Fractional Inch |
Metric Size | 3.18 |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.83 mm |
Drill Length Class | Extra Long |
Shank Length | 2-3/8 in |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 2 7/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX127/64)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2808-20, 48-59-1880)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/64 (C13179)
- Zoro Select Extra Long Drill Bits