Shop All Extra Long Drill Bits
Zoro Select
Extra Long Drill Spiral Flute, 7/16in.
Mfr # 29004375
Zoro # G0497421
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Drill Bit Point Angle 125 Degrees
- Size 7/16"
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29004375
- Zoro # G0497421
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Size | 7/16" |
Shank Dia. | 7/16 in |
Overall Length | 7 1/4 in |
Flute Length | 4 5/8 in |
Maximum Drilling Depth | 4 5/8 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Metric Size | 11.11 |
Depth x Dia. Ratio | 9xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 2.89 mm |
Shank Length | 2 5/8 in |
Description
Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/4 Hex Hydraulic Driver, M18 Battery (2760-20, 48-11-1820)
- AVEN Screwdriver Set Precision, 8 pcs (13715)
- CRESCENT NICHOLSON 5-1/4" Metal Ferruled Wooden Handle Number 0 (21476N)
- PROTO EXTENSION 3/8"DR 1-3/4" LONG (PO5259)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- Zoro Select Extra Long Drill Bits