Shop All Extra Long Drill Bits
Zoro Select
Extra Long Drill Spiral Flute, 13/32in.
Mfr # 29004062
Zoro # G0497430
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Drill Bit Point Angle 125 Degrees
- Size 13/32"
- Decimal Equivalent 0.4062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29004062
- Zoro # G0497430
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Size | 13/32" |
Shank Dia. | 13/32 in |
Overall Length | 7 in |
Flute Length | 4 3/8 in |
Maximum Drilling Depth | 4 3/8 in |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 9xD |
Depth:Dia. Ratio | 9xD |
Metric Size | 10.32 |
Drill Point Length | 2.68 mm |
Shank Length | 2 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 3/32 in. (37006)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- RDX 1/16 HIGH SPEED STEEL 12IN OAL AIRCRAFT EXTENSION DRILL (X912 1/16)
- Zoro Select Extra Long Drill Bits