Shop All Extra Long Drill Bits
Zoro Select
Extra Long Drill Spiral Flute, 1/2in.
Mfr # 29005000
Zoro # G0497406
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Drill Bit Point Angle 125 Degrees
- Size 1/2"
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29005000
- Zoro # G0497406
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Size | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 7 3/4 in |
Flute Length | 5 in |
Maximum Drilling Depth | 5 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 8xD |
Metric Size | 12.70 |
Depth x Dia. Ratio | 8xD |
Shank Length | 2 3/4 in |
Drill Point Length | 3.30 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- DRILL AMERICA 15/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X15/16X1/2)
- Zoro Select Drill Bits