Shop All Lock Nuts
Zoro Select
External Tooth Lock Washer Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 50 PK
Mfr # 4CAK7
Zoro # G2754631
product price: $29.79
/pk 50, $0.60/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 8 13/32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CAK7
- Zoro # G2754631
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 13/32 mm |
Hex Width | 13 mm |
Flange Dia. | 15.0 mm |
Washer Outside Diameter | 15 mm |
Nut Height | 8.4 mm |
Dia./Thread Size | M8-1.25 |
Width Across Flats | 13.0 mm |
Description
Lock Nut, Finish Plain, Hex Height 8 13/32 mm, Hex Type External Tooth Lock Washer, Hex Width 13 mm, Lock Type Lock Nut with External Tooth Lock Washer, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Metric, Thread Direction Right Hand, Thread Pitch 1.25 mm, Thread Size M8-1.25, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 1 in Lg (TSI0310100S0-010P)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK (253061-PG)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- KIPP Hex Nut, M22-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1223)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00600-050P)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 4 3/32 mm Ht (4CAK5)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00300-050P)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade F, Zinc Plated, 0.4 in Ht, 350 PK (62NYRF)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Wax, 100 PK (51NXLTH)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12450.056.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- Zoro Select Lock Nuts