Shop All Lock Nuts
Zoro Select
External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht
Mfr # KEPIX025-050P
Zoro # G3006717
original price:
$5.99
10% off
new price: $5.39
/pk 50, $0.11/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KEPIX025-050P
- Zoro # G3006717
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 15/64 in |
Hex Width | 7/16 in |
Flange Dia. | 0.5 in |
Washer Outside Diameter | 0.5 in |
Nut Height | 15/64 in |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 7/16 in |
Description
Lock Nut, Finish Plain, Hex Height 15/64 in, Hex Type External Tooth Lock Washer, Hex Width 7/16 in, Lock Type Lock Nut with External Tooth Lock Washer, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness B68-C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/4 In.-20, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Split Rivet, Nylon Body, 100 PK (NR1-C)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0621-188)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.5 in L, Steel, 50 PK (U69136.016.0120)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-56)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1 43/64 in Ht, 5 PK (U12381.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 24 mm Ht, 5 PK (M51730.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 10, Black Oxide, 36 mm Ht (5GAZ5)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10.9, Zinc Plated, 6 mm Ht, 4100 PK (L12410.060.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNI20500-050P)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 10 PK (50FC-820)
- Zoro Select Lock Nuts