Shop All Lock Nuts
Zoro Select
External Tooth Lock Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK
Mfr # KEPFI-100-100P
Zoro # G2638851
product price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KEPFI-100-100P
- Zoro # G2638851
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 1/8 in |
Hex Width | 3/8 in |
Flange Dia. | 0.4063 in |
Washer Outside Diameter | 0.406 in |
Width Across Flats | 3/8 in |
Dia./Thread Size | #10-32 |
Nut Height | 1/8 in |
Description
Lock Nut, Finish Zinc Plated, Hex Height 1/8 in, Hex Type External Tooth Lock Washer, Hex Width 3/8 in, Lock Type Lock Nut with External Tooth Lock Washer, Material Steel, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B68-C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size #10-32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Black Oxide Finish (U20360.075.1200)
- DISCO Zinc Finish Cotter Pins 5/32X1-1/4" Hammerlock Type PK100 (4095PK)
- METRIC BLUE Split Lock Washer, For Screw Size M4 Steel, Metric Blue Finish, 100 PK (UST187438)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-8)
- ZORO SELECT Lock Nut, M14-2.00, Nylon, Class 8, Zinc Plated, 200 PK (M14D985)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M55730.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- ZORO SELECT Serrated Lock Nut, #12-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 50 PK (HFNI2-120-050P)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK (U12421.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51705.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 11/64 in Ht, 100 PK (U12300.013.0001)
- Zoro Select Lock Nuts