Shop All Lock Nuts
Zoro Select
External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht
Mfr # KEPIX-10-100P
Zoro # G3206743
product price: $9.65
/pk 100, $0.10/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KEPIX-10-100P
- Zoro # G3206743
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 5/32 in |
Hex Width | 3/8 in |
Flange Dia. | 0.4063 in |
Washer Outside Diameter | 0.406 in |
Nut Height | 5/32 in |
Width Across Flats | 3/8 in |
Dia./Thread Size | #10-24 |
Description
Lock Nut, Finish Plain, Hex Height 5/32 in, Hex Type External Tooth Lock Washer, Hex Width 3/8 in, Lock Type Lock Nut with External Tooth Lock Washer, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness B68-C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size #10-24, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK10 (U51798.025.0100)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (9083787)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U01000.062.0100)
- J.W. WINCO GN605-M4-16-A Socket Set Screw Steel (605-M4-16-A)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Chrome Plated, 11/32 in Ht, 5 PK (MPB3255)
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Wax, 10 PK (125NXH)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (4CAE7)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Zinc Plated, 1.125 in Ht, 14 PK (126NS)
- ZORO SELECT Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK (176NO)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12910.200.0001)
- Zoro Select Lock Nuts