Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK
Mfr # M37480.060.0001
Zoro # G0471908
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 11 mm
- Maximum Thickness 0.7 mm
- Standards DIN 6798 J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37480.060.0001
- Zoro # G0471908
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11 mm |
Inside Diameter | 6.4 mm |
Dimensional Standards | DIN 6798 J |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.7 mm |
Standards | DIN 6798 J |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Zinc |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | Grade 2 |
Type | External Tooth (Closed Perimeter) |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 11 mm, Maximum Thickness 0.7 mm, Color Zinc, Dimensional Standards DIN 6798 J, Material Grade/Class Not Graded, Pack Size Small Pack, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.050.0025)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (62WS)
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37480.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37480.040.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U53460.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (6DZD0)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37480.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51456.080.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53460.025.0001)
- Zoro Select Tooth Lock Washers