Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK
Mfr # M37420.060.0001
Zoro # G2893269
original price:
$4.59
9% off
new price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M6
- Outside Diameter 11 mm
- Maximum Thickness 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37420.060.0001
- Zoro # G2893269
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11 mm |
Inside Diameter | 6.4 mm |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.7 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | External Tooth (Closed Perimeter) |
Rockwell Hardness | C38 to C46 |
Bolt Compatibility | Grade 2 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 11 mm, Maximum Thickness 0.7 mm, Dimensional Standards DIN 6798 A, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38 to C46, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (M01010.160.0035)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Truss Head Square Drive, 30 PK (30816)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI0-600500-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37420.080.0002)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK (M37420.300.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37480.040.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55462.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-8USA-100BX)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- Zoro Select Tooth Lock Washers