Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK
Mfr # M51456.060.0001
Zoro # G5335671
original price:
$2.29
6% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 11 mm
- Maximum Thickness 0.7 mm
- Standards DIN 6797
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51456.060.0001
- Zoro # G5335671
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11 mm |
Inside Diameter | 6.4 mm |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.7 mm |
Standards | DIN 6797 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | External Tooth, Open Perimeter |
Bolt Compatibility | 18-8 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 11 mm, Maximum Thickness 0.7 mm, Dimensional Standards DIN 6797, Material Grade/Class 18-8, Pack Size Small Pack, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01056)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165B)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.7200)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-616-150)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51456.040.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37321.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37420.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51462.056.0001)
- Zoro Select Lock Washers