Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK
Mfr # M37420.051.0001
Zoro # G2893278
product price: $3.95
/pk 100, $0.04/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M5
- Outside Diameter 9 mm
- Maximum Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37420.051.0001
- Zoro # G2893278
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 9 mm |
Inside Diameter | 5.1 mm |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.5 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 to C46 |
Type | External Tooth (Closed Perimeter) |
Bolt Compatibility | Grade 2 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size M5, Inside Diameter 5.1 mm, Outside Diameter 9 mm, Maximum Thickness 0.5 mm, Dimensional Standards DIN 6798 A, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38 to C46, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (41608)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933146)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length (0018136)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U55000.100.1000)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-8USA-100BX)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37480.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37500.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51460.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 100 PK (LW3E006OP-PK100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Phosphor Bronze, Plain Finish, 25 PK (U50462.050.0001)
- Zoro Select Lock Washers