Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # M37302.050.0001
Zoro # G9901766
product price: $4.25
/pk 100, $0.04/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 10 mm
- Maximum Thickness 0.6 mm
- Standards DIN 6797 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37302.050.0001
- Zoro # G9901766
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 10 mm |
Inside Diameter | 5.3 mm |
Details
Item | External Tooth Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.6 mm |
Standards | DIN 6797 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | External Teeth |
Color | Silver |
Application | General Purpose |
Bolt Compatibility | Grade 2 |
Material Quality Standards | 350-425 HV10 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 0.6 mm, Color Silver, Dimensional Standards DIN 6797 A, Material Grade/Class Not Graded, Material Quality Standards 350-425 HV10, Pack Size Small Pack, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STBK)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 5 PK (71904)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (54828)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37302.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37302.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Spring Steel, Zinc Plated Finish, 100 PK (M37302.030.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (6DZC9)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37480.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51501.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37480.008.0001)
- Zoro Select Lock Washers