Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK
Mfr # M51456.040.0001
Zoro # G5335653
original price:
$1.45
11% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 8 mm
- Maximum Thickness 0.5 mm
- Standards DIN 6797
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51456.040.0001
- Zoro # G5335653
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 8 mm |
Inside Diameter | 4.3 mm |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.5 mm |
Standards | DIN 6797 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | External Tooth, Open Perimeter |
Bolt Compatibility | 18-8 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 8 mm, Maximum Thickness 0.5 mm, Dimensional Standards DIN 6797, Material Grade/Class 18-8, Pack Size Small Pack, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3750 PK (FNWIS02501000-3750BX)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51030.031.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel 100 PK (55155)
- ZORO SELECT Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 1/8 in Lower Step H (WWGSK03-2)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51456.080.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51456.100.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51462.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53462.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55462.031.0001)
- SKF Lock Washer (MB 6)
- Zoro Select Tooth Lock Washers