Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M4 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # M37302.040.0001
Zoro # G9901818
original price:
$4.53
14% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 8 mm
- Maximum Thickness 0.5 mm
- Standards DIN 6797 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37302.040.0001
- Zoro # G9901818
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 8 mm |
Inside Diameter | 4.3 mm |
Details
Item | External Tooth Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.5 mm |
Standards | DIN 6797 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Type | External Teeth |
Application | General Purpose |
Bolt Compatibility | Grade 2 |
Lock Washer Type | External Tooth Lock |
Material Quality Standards | 350-425 HV10 |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 8 mm, Maximum Thickness 0.5 mm, Color Silver, Dimensional Standards DIN 6797 A, Material Grade/Class Not Graded, Material Quality Standards 350-425 HV10, Pack Size Small Pack, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #14 x 1 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (07785)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (60982)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M11-1.50 (5403-11)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.056.0350)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37420.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37480.008.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U53462.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37590.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- Zoro Select Tooth Lock Washers