Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M3 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # M37302.030.0001
Zoro # G9901757
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 6 mm
- Maximum Thickness 0.4 mm
- Standards DIN 6797 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37302.030.0001
- Zoro # G9901757
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6 mm |
Inside Diameter | 3.2 mm |
Details
Item | External Tooth Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.4 mm |
Standards | DIN 6797 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Type | External Teeth |
Application | General Purpose |
Lock Washer Type | External Tooth Lock |
Material Quality Standards | 350-425 HV10 |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Maximum Thickness 0.4 mm, Color Silver, Dimensional Standards DIN 6797 A, Material Grade/Class Not Graded, Material Quality Standards 350-425 HV10, Pack Size Small Pack, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0075)
- ZORO SELECT Hex Nut, M3-0.50, Brass, Not Graded, Plain, 2.40 mm Ht, 100 PK (HN4B00300-100P1)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610ABS200)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37302.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37302.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37302.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51460.140.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55460.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37480.008.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Spring Steel, Furnace Black Finish, 50 PK (SIW7S1800-050P2)
- Zoro Select Tooth Lock Washers