Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M2 Steel, Zinc Plated Finish, 100 PK
Mfr # M37420.020.0001
Zoro # G9901921
product price: $3.85
/pk 100, $0.04/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M2
- Outside Diameter 4.5 mm
- Maximum Thickness 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37420.020.0001
- Zoro # G9901921
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M2 |
Outside Diameter | 4.5 mm |
Inside Diameter | 2.2 mm |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.3 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Type | Serrated External Teeth |
Color | Silver |
Material Quality Standards | 350-425 HV10 |
Lock Washer Type | External Tooth Lock |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 4.5 mm, Maximum Thickness 0.3 mm, Color Silver, Dimensional Standards DIN 6798 A, Material Grade/Class Not Graded, Material Quality Standards 350-425 HV10, Pack Size Small Pack, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 5 PK (SC22160400-14-005P2)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37420.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37480.040.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0250-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK (M37420.030.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37320.120.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 10000 PK (14WI)
- Zoro Select Lock Washers