Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK
Mfr # M37420.140.0001
Zoro # G9901879
product price: $7.15
/pk 50, $0.14/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M14
- Outside Diameter 24 mm
- Maximum Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37420.140.0001
- Zoro # G9901879
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 24 mm |
Inside Diameter | 15 mm |
Size | M14 |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1 mm |
Standards | DIN 6798 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Material Quality Standards | 350-425 HV10 |
Lock Washer Type | External Tooth Lock |
Bolt Compatibility | Grade 2 |
Type | Serrated External Teeth |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 24 mm, Maximum Thickness 1 mm, Color Silver, Dimensional Standards DIN 6798 A, Material Grade/Class Not Graded, Material Quality Standards 350-425 HV10, Pack Size Small Pack, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Yellow Zinc, 50 PK (2512512)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 10000 PK (04WEI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51458.040.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51462.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37480.040.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37320.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (43WE410)
- Zoro Select Lock Washers