Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #8 Spring Steel, Yellow Zinc Finish, 10000 PK
Mfr # 08WEY
Zoro # G4768633
product price: $109.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Yellow Zinc
- Maximum Thickness 0.020 in
- Standards ASME B18.21.1
- Inside Diameter 0.172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08WEY
- Zoro # G4768633
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.373 in |
Inside Diameter | 0.172 in |
Details
Item | External Tooth Lock Washer |
Material | Spring Steel |
Finish | Yellow Zinc |
Maximum Thickness | 0.020 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Rockwell Hardness | C40-50 |
Color | Yellow |
Description
8 External Tooth Lock Washer Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38206.112.0001)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0030)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- J.W. WINCO JW Winco GN632.5 8N63OJ3 Grub Screw (8N63OJ3)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK (06WECY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Yellow Zinc Finish, 2000 PK (62WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53462.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (43WE410)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51460.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- Zoro Select Tooth Lock Washers