Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Black Oxide Finish, 10000 PK
Mfr # 08WE188B
Zoro # G4771932
product price: $316.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Outside Diameter 0.373 in
- Maximum Thickness 0.021 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08WE188B
- Zoro # G4771932
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.373 in |
Inside Diameter | 0.172 in |
Details
Item | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Maximum Thickness | 0.021 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Color | Black |
Rockwell Hardness | C20-45 |
Description
#8 External Tooth Lock Washer 18 8 Stainless Steel Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.087.1200)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L (U39683.025.0175)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (70A0806P-EA-100)
- PRIMELINE TOOLS Toggle Bolts, 3/16 x 3", PK50, 50 PK (MP10531)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (SEWIS0370-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37420.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 50 PK (M37480.180.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37320.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK (SEWIS-100-100P)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- Zoro Select Lock Washers