Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK
Mfr # U37420.087.0001
Zoro # G9804444
product price: $3.19
/pk 5, $0.64/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.38 in
- Maximum Thickness 0.052 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37420.087.0001
- Zoro # G9804444
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.38 in |
Inside Diameter | 0.897 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.052 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Type | External Tooth, Type A |
Rockwell Hardness | C38 to C46 |
Thickness Tolerance | .052 in to .060 in |
For Use With | Lock Washers |
Color | Silver |
REACH Compliant | Yes |
Bolt Compatibility | Grade 2 |
Manufacturer Location | Globally Sourced |
Lock Washer Type | External Tooth Lock |
Made in North America | No |
Removable | Yes |
RoHS Compliant | Yes |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size 7/8 in, Inside Diameter 0.897 in, Outside Diameter 1.38 in, Maximum Thickness 0.052 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Grade 2, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 220 mm L, 5 PK (M04100.200.0220)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 100 PK (6DZA9)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55067.062.7200)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK (61703)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37420.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37420.021.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37320.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK (M37420.300.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51462.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55460.019.0001)
- Zoro Select Tooth Lock Washers