Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK
Mfr # U51501.013.0001
Zoro # G2950669
product price: $16.79
/pk 50, $0.34/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #6
- Outside Diameter 0.289 in
- Maximum Thickness 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51501.013.0001
- Zoro # G2950669
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.289 in |
Inside Diameter | 0.14 in |
Dimensional Standards | ASME B18.21.1 |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #6, Inside Diameter 0.14 in, Outside Diameter 0.289 in, Maximum Thickness 0.017 in, Color Silver, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Material Quality Standards SAE J405 301-305, Maximum Temperature 950 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (WWGSK15-2)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK50 (WWG-CPHZ-046)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 50 PK (M55010.060.0012)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Bronze, Bronze Finish, 36 PK (61925)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51458.060.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51462.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51462.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55462.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51462.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37420.120.0001)
- Zoro Select Tooth Lock Washers