Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK
Mfr # 06WECY
Zoro # G4785345
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Yellow Zinc
- Maximum Thickness 0.019 in
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06WECY
- Zoro # G4785345
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.289 in |
Inside Diameter | 0.145 in |
Details
Item | External Tooth Lock Washer |
Material | Spring Steel |
Finish | Yellow Zinc |
Maximum Thickness | 0.019 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Color | Yellow |
Rockwell Hardness | C40-50 |
Description
Lock Washers,6 EXT TOOTH COUNT,PK10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03056)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Oval Head Phillips Drive, 30 PK (63293)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Spring Steel, Yellow Zinc Finish, 10000 PK (08WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Yellow Zinc Finish, 2000 PK (62WEY)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37321.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53462.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51501.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53460.016.0001)
- Zoro Select Tooth Lock Washers