Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK
Mfr # U53460.062.0001
Zoro # G5335495
product price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- Outside Diameter 1.045 in
- Minimum Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53460.062.0001
- Zoro # G5335495
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.045 in |
Inside Diameter | 0.641 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.042 in |
Maximum Thickness | 0.050 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 |
Lock Washer Type | External Tooth Lock |
Bolt Compatibility | 410 |
Type | External Tooth (Type A) |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/8 in, Inside Diameter 0.641 in, Outside Diameter 1.045 in, Maximum Thickness 0.042 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 410, Pack Size Small Pack, Rockwell Hardness C40, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.040.0016)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.016.0037)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51000.100.0300)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36200.012.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51456.080.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.050.0002)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51462.056.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37480.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37320.030.0001)
- Zoro Select Lock Washers