Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 1000 PK
Mfr # 62WE188
Zoro # G4768642
product price: $413.99
/pk 1000, $0.41/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Maximum Thickness 0.046 in
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62WE188
- Zoro # G4768642
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.057 in |
Inside Diameter | 0.652 in |
Details
Item | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.046 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Rockwell Hardness | C20-45 |
Description
Lock Washers,5/8 EXT TOOTH LOCK,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1524)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.040.0010)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01210.025.0500)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK (U50462.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51458.040.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWSK012OZ-PK100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37320.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U53460.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37480.087.0001)
- Zoro Select Lock Washers