Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK
Mfr # U51460.031.0001
Zoro # G5523411
original price:
$1.69
11% off
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/16 in
- Outside Diameter 0.588 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51460.031.0001
- Zoro # G5523411
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.588 in |
Inside Diameter | 0.32 in |
Dimensional Standards | ASME B18.21.1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.028 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | External Tooth, Type A |
Rockwell Hardness | C35 |
Lock Washer Type | External Tooth Lock |
Bolt Compatibility | 18-8 |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/16 in, Inside Diameter 0.32 in, Outside Diameter 0.588 in, Maximum Thickness 0.028 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0150)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.3600)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0060)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51462.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37302.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37420.043.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37480.021.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 10000 PK (04WEI)
- Zoro Select Lock Washers