Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #5 Stainless Steel, Plain Finish, 50 PK
Mfr # U55460.012.0001
Zoro # G5561771
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #5
- Outside Diameter 0.27 in
- Maximum Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55460.012.0001
- Zoro # G5561771
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #5 |
Outside Diameter | 0.27 in |
Inside Diameter | 0.129 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.014 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | External Tooth (Type A) |
Lock Washer Type | External Tooth Lock |
Bolt Compatibility | 316 |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #5, Inside Diameter 0.129 in, Outside Diameter 0.27 in, Maximum Thickness 0.014 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 316, Pack Size Small Pack, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.019.0075)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN6)
- SENCO Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003106)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3 mm Shaft Dia, 100 PK (DSH-3ST PA)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish (50WEI188)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2 Steel, Zinc Plated Finish, 100 PK (M37480.020.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Spring Steel, Furnace Black Finish, 50 PK (SIW7S1800-050P2)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U53460.043.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- Zoro Select Tooth Lock Washers