Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK
Mfr # U53460.075.0001
Zoro # G5335504
product price: $3.55
/pk 5, $0.71/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 3/4 in
- Outside Diameter 1.22 in
- Maximum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53460.075.0001
- Zoro # G5335504
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.22 in |
Inside Diameter | 0.768 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.047 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | External Tooth (Type A) |
Rockwell Hardness | C40 |
Bolt Compatibility | 410 |
Lock Washer Type | External Tooth Lock |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 3/4 in, Inside Diameter 0.768 in, Outside Diameter 1.22 in, Maximum Thickness 0.047 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 410, Pack Size Small Pack, Rockwell Hardness C40, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (494082-PG)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5DSL)
- TITAN INDUSTRIAL SUPPLY Lock Nut, M8-1.25, Nylon (TM8NLNZ88)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0150)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2 Steel, Zinc Plated Finish, 100 PK (M37480.020.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37480.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37500.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51458.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37480.087.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- Zoro Select Tooth Lock Washers