Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK
Mfr # U37500.025.0001
Zoro # G3022428
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/4 in
- Maximum Thickness 0.020 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37500.025.0001
- Zoro # G3022428
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.454 in |
Inside Diameter | 0.255 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.020 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Countersunk External Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Countersunk External Tooth Lock |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size 1/4 in, Inside Diameter 0.255 in, Outside Diameter 0.454 in, Maximum Thickness 0.02 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (7201SS-SL)
- MIDWEST FASTENER 1/8" x 2" Brass Cotter Pins 15PK (61246)
- ZORO SELECT #6-32 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0018)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37480.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53460.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51460.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51460.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish (50WEI188)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51458.140.0001)
- Zoro Select Tooth Lock Washers