Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK
Mfr # U51501.025.0001
Zoro # G0415427
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/4 in
- Outside Diameter 0.454 in
- Maximum Thickness 0.020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51501.025.0001
- Zoro # G0415427
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.454 in |
Inside Diameter | 0.255 in |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.020 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Countersunk External Tooth, Type A |
Rockwell Hardness | C40 to C50 |
Bolt Compatibility | 18-8 |
Lock Washer Type | Countersunk External Tooth Lock |
Description
Lock Washer, Lock Washer Type Countersunk External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 1/4 in, Inside Diameter 0.255 in, Outside Diameter 0.454 in, Maximum Thickness 0.02 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-24x3/8, PK100 (SSDFIA0370037-100P)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Yellow Zinc, 6 mm Ht, 100 PK (M12450.060.0001)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 1/2 in Hex Wd, 4 PK (204599BG)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187457)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37480.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37302.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51462.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37420.240.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK (50WI)
- Zoro Select Tooth Lock Washers