Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #12 Spring Steel, Black Zinc Finish, 10000 PK
Mfr # 12WEBZ
Zoro # G4784803
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Black Zinc
- For Screw Size #12
- Outside Diameter 0.468 in
- Maximum Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12WEBZ
- Zoro # G4784803
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.468 in |
Inside Diameter | 0.226 in |
Details
Item | External Tooth Lock Washer |
Material | Spring Steel |
Finish | Black Zinc |
Maximum Thickness | 0.024 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C35 |
Rockwell Hardness | C40-50 |
Color | Black |
Description
Lock Washers,#12 EXT TOOTH LOC,PK10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Steel Body, 1000 PK (SD45BS)
- MCGARD INSTALLATION TOO FOR 14X1.5 - 22MM HEX (65302)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37590.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Spring Steel, Zinc Plated Finish, 10000 PK (08WE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37420.043.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.051.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U53460.075.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0250-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51460.240.0001)
- Zoro Select Lock Washers