Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 2000 PK
Mfr # 50WE410
Zoro # G4810091
product price: $299.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.89 in
- Maximum Thickness 0.041 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50WE410
- Zoro # G4810091
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.89 in |
Inside Diameter | 0.522 in |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.041 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C42 |
Rockwell Hardness | C40-50 |
Description
1/2 External Tooth Lock Washer 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60114C08)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 3, Black Oxide, 39/64 in Ht, 200 PK (U22289.062.0001)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0006)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (43WE410)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37302.080.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #5 Spring Steel, Zinc Plated Finish, 10000 PK (05WI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37320.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37420.075.0001)
- Zoro Select Tooth Lock Washers