Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK
Mfr # U53460.050.0001
Zoro # G5334122
product price: $2.35
/pk 10, $0.24/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/2 in
- Outside Diameter 0.88 in
- Maximum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53460.050.0001
- Zoro # G5334122
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.88 in |
Inside Diameter | 0.513 in |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 1/2 in, Inside Diameter 0.513 in, Outside Diameter 0.88 in, Maximum Thickness 0.037 in, Color Black, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 410, Material Quality Standards SAE J405 410, Maximum Temperature 500 Degrees F, Minimum Temperature -25 Degrees F, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U51081.031.0001)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 3/8 in, Stainless Steel, 18-8, Plain Finish, 10 PK (54442)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (FWS58)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-8USA-100BX)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Spring Steel, Yellow Zinc Finish, 10000 PK (08WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37480.050.0001)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- Zoro Select Tooth Lock Washers