Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK
Mfr # U55460.019.0001
Zoro # G5531757
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #10
- Outside Diameter 0.395 in
- Maximum Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55460.019.0001
- Zoro # G5531757
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.395 in |
Inside Diameter | 0.195 in |
Size | #10 |
Dimensional Standards | ASME B18.21.1 |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #10, Inside Diameter 0.195 in, Outside Diameter 0.395 in, Maximum Thickness 0.018 in, Color Silver, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 316, Material Quality Standards SAE J405 316, Maximum Temperature 1,000 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (3HDX3)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3319S)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, Plain Finish, 100 PK (SIW7X0250-100P1)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 25 PK (SEWIX050USA-025BX)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55462.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51456.060.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- Zoro Select Tooth Lock Washers