Shop All Tooth Lock Washers
Zoro Select
External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK
Mfr # U51460.019.0001
Zoro # G9483564
product price: $0.73
/pk 50, $0.01/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #10
- Outside Diameter 0.395 in
- Maximum Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51460.019.0001
- Zoro # G9483564
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.395 in |
Inside Diameter | 0.195 in |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.018 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C35 |
Lock Washer Type | External Tooth Lock |
Bolt Compatibility | 18-8 |
Type | External Tooth (Type A) |
Description
Lock Washer, Lock Washer Type External Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #10, Inside Diameter 0.195 in, Outside Diameter 0.395 in, Maximum Thickness 0.018 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM #8-32 x 3/8 in Torx Flat Machine Screw, Plain Titanium (0049008)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-2.50, Steel (3520-20.00K)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Yellow Finish, 100 PK (M38080.040.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37590.016.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WEI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37420.021.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55462.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37420.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51458.030.0001)
- Zoro Select Lock Washers