Shop All Thread Insert Tools
Zoro Select
External thread repair tool with 11/16 - 1-1/2" capacity
Mfr # NES2
Zoro # G2684525
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Application Restoring Threads
- Material Steel
- Size External 11/16 in to 1-1/2 in
- Thread Type Metric or UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NES2
- Zoro # G2684525
- UPC # 043099840027
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Size | External 11/16 in to 1-1/2 in |
Overall Length | 4 1/8 in |
Compatible External Thread Size | 11/16" to 1 1/2 |
Details
Item | Thread Repair Tool |
Type | External Thread |
Application | Restoring Threads |
Material | Steel |
Thread Type | Metric or UNC |
Compatible Thread Type | Coarse, Extra Fine, Fine |
Compatible Insert Material | All Materials |
Compatible Insert Style | External Thread |
Tool Type | Universal Thread Repair Tool |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand and Left Hand |
Description
Thread Repair Tool, Compatible External Thread Size 11/16 In. to 1 1/2 In., Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material All Materials, Compatible Insert Style External Thread, Compatible Insert Type Not Applicable, Compatible Internal Thread Size Not Applicable, Compatible Thread Direction Right Hand and Left Hand, Compatible Thread Type Coarse, Extra Fine, Fine, Material Steel, Overall Length 4 1/8 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY13)
- ZORO SELECT Head Set, 6-32, 1.50in, SSG-801 (HS-0632)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-18 (3532-5/16HIP)
- RECOIL Tang Breaking Tool (5WY50)
- Zoro Select Thread Insert Tools