Shop All External Retaining Rings
Zoro Select
External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 50 PK
Mfr # U36230.062.0001
Zoro # G3389815
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Self-Locking Push-On
- Material Steel
- Finish Plain
- Thickness 0.015 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36230.062.0001
- Zoro # G3389815
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Free Inside Diameter | 0.623" |
Free Outside Diameter | 0.951" |
Height | 0.054 in |
Clearance Diameter | 0.614 in |
For Shaft Dia. | 5/8 in |
Details
Item | Retaining Ring |
Type | External Self-Locking Push-On |
Material | Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Ring Sub-Type | Curved Rim Tooth-Locking |
Ring Type | Retaining Ring |
Manufacturer Location | Globally Sourced |
Location Style | External |
Material Grade/Class | Ungraded |
Free O.D. | 0.951 in |
Description
Retaining Ring,External,0.015 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.951 in, Clearance Diameter 0.614 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring, Shank Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040488GR)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx2" L, PK50 (U39351.018.0200)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK (TBC1218.1-50)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (U36230.025.0001)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/4 in Shaft Dia, 50 PK (U36230.075.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia (DSH-20SA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.375 in Shaft Dia, 2000 PK (37REBP)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DSH-5SA)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SH-200)
- Zoro Select External Retaining Rings