Shop All External Retaining Rings
Zoro Select
External Retaining Ring, Steel Plain Finish, 50 PK
Mfr # U36000.062.0001
Zoro # G3389648
original price:
$3.15
5% off
new price: $2.99
/pk 50, $0.06/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.588"
- Material Steel
- Finish Plain
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36000.062.0001
- Zoro # G3389648
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Fits Groove Diameter | 0.588" |
Free Inside Diameter | 0.579" |
Free Outside Diameter | 0.889 in |
Fits Groove Width | 0.039 in |
Clearance Diameter | 0.625 in |
For Shaft Dia. | 5/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Ring Type | Retaining Ring |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Location Style | External |
Ring Sub-Type | Standard |
Description
Retaining Ring,External,0.035 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.588 in, Fits Groove Width 0.039 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.889 in, Clearance Diameter 0.625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spherical Washer, Fits Bolt Size 8.4 mm Steel (K0729.108)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0075)
- KIPP Eye Bolt Without Shoulder, M8, 41 mm Shank, 8 mm ID, Steel, Black oxide (K1418.0850)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.050.0125)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 19/32 in Shaft Dia, 50 PK (U36000.059.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.056.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 44 mm Shaft Dia, 25 PK (M36000.044.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36000.031.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3 in Shaft Dia, 5 PK (WSM-300)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 100 PK (5CE87)
- Zoro Select External Retaining Rings