Shop All External Retaining Rings
Zoro Select
External Retaining Ring, Steel Plain Finish, 50 PK
Mfr # U36000.025.0001
Zoro # G2527388
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.23"
- Material Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36000.025.0001
- Zoro # G2527388
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Fits Groove Diameter | 0.23" |
Free Inside Diameter | 0.225" |
Fits Groove Width | 0.029 in |
Clearance Diameter | 0.25 in |
For Shaft Dia. | 1/4 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Location Style | External |
Manufacturer Location | Globally Sourced |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Description
Retaining Ring,External,0.025 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.23 in, Fits Groove Width 0.029 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 0.25 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring, Shank Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01049.037.0100)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- ZORO SELECT Taper Pin, #6/0, 1 1/4 OAL, PK50 (3DYX2)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79216)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36000.031.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/32 in Shaft Dia, 50 PK (U36000.034.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36000.037.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 32 mm Shaft Dia, 10 PK (DSH-32ST PA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-5/32 in Shaft Dia, 5 PK (U36000.215.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 44 mm Shaft Dia, 25 PK (M36000.044.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/8 in Shaft Dia, 10 PK (SHR-137ST PA)
- Zoro Select External Retaining Rings