Shop All External Retaining Rings
Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 40 mm Shaft Dia, 10 PK
Mfr # DSH-40ST PA
Zoro # G3320405
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter 36.5 mm
- Fits Groove Diameter 37.5mm
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DSH-40ST PA
- Zoro # G3320405
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 40 mm |
For Bore Diameter | 36.5 mm |
Fits Groove Diameter | 37.5mm |
Free Inside Diameter | 36.5mm |
Hole Dia. | 2.5 mm |
Fits Groove Depth | 1.25 mm |
Fits Groove Width | 1.85 mm |
Groove Diameter Tolerance | +0.000/-0.250 mm |
For Shaft Dia. | 40 mm |
Description
Retaining Ring,External,1.75 mm Thk,PK10, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 40 mm, For Bore Diameter 36.5 mm, Fits Groove Diameter 37.5 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 1.25 mm, Free Inside Diameter 36.5 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 1550 PK (B30531.000.0001)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0100)
- J.W. WINCO Slotted Spanner Lock Nut, M28-1.50, Stainless Steel, Not Graded (1804-M28X1.5-WNI)
- ZORO SELECT Screw Anchor, 1-7/16" L, Plastic, 10000 PK (TLB141648G10M)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 36 mm Shaft Dia, 10 PK (DSH-36ST PA)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 38 mm Shaft Dia, 10 PK (DSH-38ST PA)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia, 5 PK (DSH-45ST PA)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36230.015.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (SH-50SS)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK (SE-74SS)
- Zoro Select External Retaining Rings