Shop All External Retaining Rings
Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 2000 PK
Mfr # 37REXBP
Zoro # G4780402
product price: $65.99
/pk 2000, $0.03/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Meets/Exceeds SAE 1060-1090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37REXBP
- Zoro # G4780402
- Country of Origin Taiwan, Province of China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Description
.375 EXTERNAL RETAINING RING PHOSPHATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK (61041)
- ZORO SELECT Spring Pin, Stl, Slot, 5/8x3 In L (SLTP6253000BK)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.050.0010)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (52503)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 0.562 in Shaft Dia, 1000 PK (56REXBP)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 1000 PK (62REXBP)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 3 mm Shaft Dia, 100 PK (M36200.023.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia (DSH-20SA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 20 mm Shaft Dia (DE-19SA)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4. in Shaft Dia (SH-400)
- Zoro Select External Retaining Rings