Shop All External Retaining Rings
Zoro Select
External-E Retaining Ring, Steel Plain Finish, 50 PK
Mfr # U36200.025.0001
Zoro # G2527397
original price:
$1.59
6% off
new price: $1.49
/pk 50, $0.03/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 1.066"
- Material Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36200.025.0001
- Zoro # G2527397
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Fits Groove Diameter | 1.066" |
Free Outside Diameter | 1.111 in |
Fits Groove Width | 0.046 in |
Clearance Diameter | 0.25 in |
For Shaft Dia. | 1/4 in |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Ring Sub-Type | Standard |
Location Style | External |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Type | Retaining Ring |
Description
Retaining Ring,External,0.025 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.066 in, Fits Groove Width 0.046 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.111 in, Clearance Diameter 0.25 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37200.037.0001)
- USA INDUSTRIALS #12-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 25 PK (ZSCRW-65)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 186 PK (07909)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/8 in Bore Dia., 5 PK (WHM-212)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.018.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (U36200.021.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36200.012.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 18 mm Shaft Dia (DSH-18SA)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 20 mm Shaft Dia, 50 PK (DSH-20ST PA)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 1/2 in Shaft Dia, 5 PK (WSM-250)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia, 5 PK (DSH-45ST PA)
- Zoro Select External Retaining Rings